20 x 17 in. 1-Bowl Drop-in Porcelain Oval Lavatory Sink in Biscuit
Azalea 20 x 17 in. 1-Bowl Drop-in Porcelain Oval Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Azalea
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20 in x 17 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- No
- WaterSense Labeled:
- No