0 items

Bootz Manufacturing Garnet II 4-Hole Drop-In Steel Kitchen Sink in White

B2958WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual purpose undermount or self-rimming application
  • Fits snugly into countertop, which eliminates extra chrome rim cost
  • High-tech look

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
13-1/2 in x 14-3/4 in x 7-3/16 in
CSA Certified
CSA B45.2-08
Center Size
16 in
Collection
Garnet II
Color Finish
White
Color Finish Category
Whites
Depth
7-3/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday