19 x 19 in. Round Drop-in Bathroom Sink in White
Laurel 19 x 19 in. Round Drop-in Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 48 CA: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flat mounting surface area
- Plastic overflows eliminate pop-offs, leaks and overflow rust
- Round shape without soap depressions
- Faucet not included
- Stub and clip assembly for quick and easy installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2008
- Collection:
- Laurel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Round
- Sink Bowl Size:
- 15-3/4 in x 11-1/8 in
- Sink Depth:
- 7-13/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 19 in