60 x 30 in. Raised Outlet Bathtub with Right Hand Drain in White
This product has been replaced by
Manufacturer Part #011-3672-00
Mapleleaf 60 x 30 in. Raised Outlet Bathtub with Right Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid resistant finish
- Slip resistant bottom
- Above floor installation on Concrete floors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4M
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Mapleleaf
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 16-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 30 in