19 x 16 in. Oval Undermount Bathroom Sink in White
Orchid 19 x 16 in. Oval Undermount Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A119.1 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2008
- Collection:
- Orchid
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 13-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in