60 x 30 in. Left-Hand Drain, Slip-Resistant Bottom Bathtub in White
This product has been replaced by
Manufacturer Part #011-3393-00
Syniron 2 60 x 30 in. Left-Hand Drain, Slip-Resistant Bottom Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left-hand slip-resistant bottom
- Full-length sound deadening/support pad for added strength
- Porcelain enameled steel encased with SYNIRON™ 2, an engineered composite material designed to improve heat retention, reduce sound and prevent handling and transportation damage
- Lightweight and easy installation
- Acid corrosion and abrasion resistant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathtub Shape:
- Rectangle
- Capacity:
- 40 gal
- Collection:
- Syniron 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 14-1/4 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Steel
- Width:
- 30 in