4-3/4 x 6-1/4 x 2-3/8 in. Concrete Three Quarter Paver
Cracovia 4-3/4 x 6-1/4 x 2-3/8 in. Concrete Three Quarter Paver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Cracovia
- Height:
- 2-3/8 in
- Length:
- 4-3/4 in
- Material:
- Concrete
- Shape:
- Three Quarter
- Width:
- 6-1/4 in