Bosch

20.16 cf Refrigerator in Stainless Steel

Part #BB20CS30SNS  |  Manufacturer Part #B20CS30SNS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.96 cu ft

Green: [Yes, Energy Star]

Height: 69-11/16 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.2 cu ft

UL Listed: Yes

Volts: 115V

Weight: 245

Width: 35-15/16 in