Bosch

23-5/8 in. Compression Dryer Pedestal with Pull-Out Drawer

Part #BWMZ20500

Length:

23-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Energy Star Compliant: No

Height: 15-3/8 in

Length: 23-5/8 in

Width: 23-1/4 in