0 items

Bosch Ascenta Series 23-9/16 x 23-3/4 in. Bar Handle Dishwasher

BSHX5AV5UC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Collection
Ascenta Series
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
46 dB
Depth
23-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
23-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday