0 items

Bosch 24 in. 800 Plus Series Recessed Handle Dishwasher in Stainless Steel

BSHE7PT55UC

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AquaStop® 24/7 leak protection
  • Detergent tray optomizes detergent dissolving
  • Number of cycles: 6

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
42 dB
Depth
23-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday