24 in. Flush Handle Dishwasher in Stainless Steel 120V
24 in. Flush Handle Dishwasher in Stainless Steel 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaStop® 24/7 leak protection
- Number of cycles: 4
- Detergent tray optomizes detergent dissolving
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 46 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 23-9/16 in