Bosch 24 in. Recessed Handle Dishwasher in Stainless Steel

BSHE53T55UC

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AquaStop® 24/7 leak protection
  • Number of cycles: 4
  • Water softener ensures perfect cleaning results

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
46 dB
Depth
23-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday