0 items

Bosch 280 cfm Under-Cabinet Wall Hood

BDUH152UC

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CEC Compliant
Not for Sale in CA
CFM
280
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Duct Size
7 in
Energy Star Compliant
No
Fan Speeds
3
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Material
Stainless Steel
UL Listed
Yes
Vent Type
Top Direct Vent
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday