Bosch

300 Series 23-9/16 in. 12A 46dB 4-cycle Undercounter and Built-in Recessed Handle Dishwasher in Black

Part #BSGE53X56UC

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 12

CEC Compliant: For Sale in CA

Collection: 300 Series

Color Finish: Black

Color Finish Category: Blacks

Control Type: Full Console

Decibel Rating dB : 46 dB

Depth: 22-9/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Recessed

Height: 32-1/16 in

Installation Type: Built-in

Interior Light: No

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Number of Cycles: 4

Number of Settings: 14

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1.44

Weight: 86

Width: 23-9/16 in