23-9/16 in. 16 Place Settings Dishwasher in White
300 Series 23-9/16 in. 16 Place Settings Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 44 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 33-7/8 in
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in