32-1/16 x 17-5/8 x 22-9/16 in. 12A Recessed Handle Dishwasher in Black
This product has been replaced by
Manufacturer Part #SPE53B56UC
300 Series 32-1/16 x 17-5/8 x 22-9/16 in. 12A Recessed Handle Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RackMatic® offers 3 height levels, for 9 possible rack positions.
- Water softener ensures optimally spot-free and shiny dishes.
- 46 dBA: Quietest in its class, quietest dishwasher brand.
- Stainless Steel EuroTub
- 24h Delay Start Timer lets you run your dishwasher at off-peak times.
- AquaStop® Plus 4-Part leak protection prevents water damage 24/7.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- 300 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Mechanical Push Button
- Cord Length:
- 47-1/4 in
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 32-1/16 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 9
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1440 W
- Weight:
- 72 lb
- Width:
- 17-5/8 in