24-1/4 in. 2.2 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #WGA12400UC
300 Series 24-1/4 in. 2.2 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/4 in
- Interior Light:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 23-1/2 in