31-1/2 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
800 Series 31-1/2 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 4.8 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 36-1/2 in
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 31-1/2 in