31 in. 12400W 5-Burner Cooktop with Propane Kit in Stainless Steel

Part #BPCS815M90E  |  Item #4202372

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 20-3/8 in

Fuel Type: Propane

Height: 2 in

Number Of Burners: 5

Power Source: Gas

Volts: 220V

Watts: 12400

Width: 31 in