Bosch

31 in. 4-Element Electric Cooktop in Black

Part #BNET8068UC

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: [30, 40]

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 21-1/4 in

Height: 4-1/4 in

Material: Glass

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

UL Listed: No

Volts: 208/240V

Watts: 8300

Width: 31 in