Bosch

36 in. 14 cf Freestanding Side-By-Side Refrigerator in Stainless Steel

Part #BB22CS30SNS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 10

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 30 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8 cu ft

Green: [Yes, Energy Star]

Height: 69 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 115V

Width: 36 in