35-5/8 in. 16.9 cu. ft. French Door Refrigerator in Stainless Steel
800 Series 35-5/8 in. 16.9 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All Level LED Lighting Shines Throughout the Entire Interior
- Dispenses fresh-tasting water as well as crushed and cubed ice
- Vitafresh® food preservation controls humidity and temperature to keep food fresh
- Frameless exterior ice and water dispenser with LED illumination
- Stainless steeltouch™ control offers an easy-to-use luxury detail
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.9 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-13/32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 69-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.9 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 120V
- Weight:
- 325 lb
- Width:
- 35-5/8 in