4-1/4 ft. Junction Box Power Cord Kit for 300, 500, 800 Series Dishwashers
4-1/4 ft. Junction Box Power Cord Kit for 300, 500, 800 Series Dishwashers
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 300, 500, 800 Series Dishwashers
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/4 ft
- NSF Certified:
- No
- Product Type:
- Junction Box Power Cord Kit
- Watts:
- 1625 W