Bosch 4-Cycle 4-Option Fully Integrated Dishwasher in Stainless Steel
BSHX4AT55UC
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 12
- CEC Compliant
- For Sale in CA
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Decibel Rating dB
- 49 dB
- Depth
- 22-9/16 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 33-7/8 in
- Lead Law Compliant
- Yes
- Power Source
- Electric
- Volts
- 120V
- Width
- 23-9/16 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday