Bosch 42dB Pocket Handle Under-Counter Dishwasher

BSHP878WDN

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
42 dB
Depth
23-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Type
Pocket
Height
33-7/8 in
NSF Certified
No
Number of Settings
16
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
23-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday