Bosch 42dB Pocket Handle Under-Counter Dishwasher in Black

BSHPM78W56N

Manufacturer Part #: SHPM78W56N

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Depth
23-3/4 in
Green
Energy Star, Yes
Handle Type
Pocket
Height
33-7/8 in
NSF Certified
No
Number of Settings
16
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
23-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday