Bosch

44dB Pocket Handle Under-Counter Dishwasher in Black

Part #BSHPM65W56N  |  Manufacturer Part #SHPM65W56N

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Decibel Rating dB : 44 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Pocket

Height: 33-7/8 in

NSF Certified: No

Number of Settings: 16

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-9/16 in