Bosch

500 Series 1.6 cf Built-In Microwave Oven in Stainless Steel

Part #BHMB57152UC  |  Manufacturer Part #HMB57152UC

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.6 cu ft

Collection: 500 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-5/8 in

Energy Star Compliant: No

Height: 19-5/8 in

Interior Light: No

UL Listed: Yes

Volts: 120V

Watts: 1650

Width: 26-3/4 in