Bosch 500 Series 23-1/2 in. Compact Washer in White

BWAT28401UC

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
12
CEC Compliant
For Sale in CA
Capacity
2.2 cu ft
Collection
500 Series
Color Finish
White
Color Finish Category
Whites
Depth
25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/4 in
Interior Light
No
UL Listed
Yes
Volts
208/240V
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday