29-3/4 in. Warming Drawer in Stainless Steel
500 Series 29-3/4 in. Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Capacity:
- 1.9 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22 in
- Height:
- 9-7/16 in
- Installation Type:
- Wall Mount
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 29-3/4 in