5 Burner Sealed Cooktop in Stainless Steel

This product has been replaced by

CCY CKTP SS 36 NAT 5 BRNR
Bosch CCY CKTP SS 36 NAT 5 BRNR
Manufacturer Part #NGM5658UC
You last purchased this on
 
Bosch

500 Series 5 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY CKTP SS 36 NAT 5 BRNR
Bosch CCY CKTP SS 36 NAT 5 BRNR
Manufacturer Part #NGM5658UC
Bosch

500 Series 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM5656UC
  • Item #7578887
  • Manufacturer Part #NGM5656UC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
BTU:
16000
Burner Type:
Sealed
CSA Certified:
Yes
Collection:
500 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-1/4 in
Fuel Type:
Natural Gas
Height:
3-13/16 in
MBH:
16
Material:
Stainless Steel, Cast Iron
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
37 in