17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

CCY BI DW SS 18 6CYC W/ REC HDL
Bosch 17-5/8 in. Built-in Dishwasher in Stainless Steel
Manufacturer Part #SPE68B55UC
You last purchased this on
 
Bosch

800 Series 17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY BI DW SS 18 6CYC W/ REC HDL
Bosch 17-5/8 in. Built-in Dishwasher in Stainless Steel
Manufacturer Part #SPE68B55UC
Bosch

800 Series 17-5/8 in. 10 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BSPE68U55UC
  • Item #5164369
  • Manufacturer Part #SPE68U55UC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3rd rack provides the perfect space for silverware and large utensils while its V shape leaves room below for taller items. Also includes a lower rack silverware basket
  • Precision spray arms aim water directly at dishes for the ultimate clean while minimizing noise
  • 44 Dba: dishwasher runs quietly so your kitchen conversations aren’t interrupted
  • ADA Compliant
  • The AquaStop Plus® premium leak protection system contains leaks through a precisely engineered tub and dual sensor system
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
12
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Capacity:
10 Place Settings
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
44 dB
Depth:
22-9/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
32-1/16 in
Maximum Capacity:
10 cu ft
NSF Certified:
No
Number of Cycles:
6
Number of Settings:
10
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
1440 W
Width:
17-5/8 in