Bosch 800 Series 1920W Built-In Single Convection Wall Oven in Stainless Steel

BHMC80152UC

Manufacturer Part #: HMC80152UC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Collection
800 Series
Depth
22-3/8 in
Height
19-5/8 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1920
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday