Bosch

800 Series 20.8 cf Freestanding French Door and Bottom Mount Freezer Refrigerator in Stainless Steel

Part #BB21CL81SNS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-3/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6 cu ft

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.80 cu ft

Refrigerator Type: [French Door, Bottom Mount Freezer]

UL Listed: Yes

Volts: 115V

Width: 35-3/4 in