Bosch

800 Series 23-9/16 in. 12A 42dB 6-cycle Recessed Handle Undercounter Dishwasher in Black

Part #BSHE878ZD6N

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Collection: 800 Series

Color Finish: Black

Color Finish Category: Blacks

Control Type: Touch

Decibel Rating dB : 42 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Recessed

Height: 33-7/8 in

Interior Light: No

Material: Stainless Steel

NSF Certified: No

Number of Cycles: 6

Number of Settings: 16

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1.44

Weight: 102

Width: 23-9/16 in