800 Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

Part #BSHXM78Z55N  |  Item #7924604  |  Manufacturer Part #SHXM78Z55N

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Capacity: 16 Place Settings

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Cord Length: 67 inch

Decibel Rating dB : 42 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Bar

Height: 33-7/8 in

Installation Type: Built-in

Interior Light: No

Material: Stainless Steel

NSF Certified: No

Number of Cycles: 6

Number of Settings: 16

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1400

Weight: 102

Width: 23-9/16 in