Bosch

800 Series 24 in. Recessed Handle Special Application in Stainless Steel

Part #BSGE68U55UC

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 12

CEC Compliant: For Sale in CA

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 44 dB

Depth: 22-9/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/16 in

NSF Certified: No

Power Source: Electric

UL Listed: No

Volts: 120V

Width: 23-9/16 in