23-9/16 in. 15 Place Settings Dishwasher in Custom Panel
This product has been replaced by
Manufacturer Part #SGV78B53UC
800 Series 23-9/16 in. 15 Place Settings Dishwasher in Custom Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Collection:
- 800 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Decibel Rating (dB):
- 44 dB
- Depth:
- 21-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/16 in
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-9/16 in