26 in. 2.2 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #WGB246AXUC
800 Series 26 in. 2.2 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customized stain options treat organic oils, blood, red wine and grass
- At 2.2 cu. ft. Bosch washers are compact in size without sacrificing capacity so you can fit a variety of loads
- The Bosch 800 series washer with Home Connect® can be operated from anywhere
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 10.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/4 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1400
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/220/240V
- Weight:
- 164 lb
- Width:
- 23-1/2 in
- Wireless Communication - FEI:
- Wi-Fi