29-3/4 in. Single Wall Oven in Black
800 Series 29-3/4 in. Single Wall Oven in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CSA Certified:
- Yes
- Collection:
- 800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-1/2 in
- Height:
- 29 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 6325 W
- Width:
- 29-3/4 in