29-3/4 in. 1.6 cu. ft. Single Oven in Black Stainless Steel
800 Series 29-3/4 in. 1.6 cu. ft. Single Oven in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2-in-1 microwave and convection oven for a variety of cooking option
- 30" width can be installed in horizontal and vertical configuration
- Flush install matches Bosch wall oven, steam oven, or warming drawer
- LED lights
Specifications
- ADA Compliant:
- No
- AMP:
- 16
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 22-3/8 in
- Door Style:
- Drop Down
- Height:
- 19-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3840 W
- Width:
- 29-3/4 in