4 Burner Induction Cooktop in Black
This product has been replaced by
Manufacturer Part #NIT8060UC
800 Series 4 Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Induction
- CSA Certified:
- Yes
- Collection:
- 800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- PreciseSelect® Touch
- Cord Length:
- 37 in
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-1/8 in
- Installation Type:
- Drop-in
- Interior Light:
- Yes
- Number of Elements:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2600 W
- Weight:
- 41 lb
- Width:
- 31 in
- Wireless Communication - FEI:
- Wi-Fi