Bosch

800 Series 35-5/8 in. 20.5 cf Freestanding French Door Refrigerator in Stainless Steel

Part #BB36CL80ENS  |  Manufacturer Part #B36CL80ENS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 28-3/4 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6 cu ft

Green: [Yes, Energy Star]

Handle Type: Recessed

Height: 72 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.5 cu ft

Refrigerator Type: [Counter Depth, French Door]

Smart Home Compatibility: [Amazon Alexa, IFTTT, NEST, Home Connect]

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 115V

WIFI Enabled: Yes

Weight: 350

Width: 35-5/8 in