Bosch

800 Series 37 in. 5-Burner Electric Cooktop (Less Frame)

Part #BNET8666UC

Width:

37 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Smoothtop

CSA Certified: Yes

Collection: 800 Series

Color Finish: Black

Color Finish Category: Blacks

Depth: 21-1/4 in

Height: 4-1/4 in

Material: Stainless Steel

Number Of Elements: 5

Power Source: Electric

UL Listed: No

Volts: 208/240V

Watts: 9600

Width: 37 in