5 Burner Sealed Cooktop in Stainless Steel

This product has been replaced by

BSH Home Appliances Corporation Stainless Steel 5-Burner 427000 BTU Sealed Cooktop
BSH Home Appliances Corporation 5-Burner 427000 BTU Sealed Cooktop in Stainless Steel
Manufacturer Part #NGM8658UC
You last purchased this on
 
Bosch

800 Series 5 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BSH Home Appliances Corporation Stainless Steel 5-Burner 427000 BTU Sealed Cooktop
BSH Home Appliances Corporation 5-Burner 427000 BTU Sealed Cooktop in Stainless Steel
Manufacturer Part #NGM8658UC
Bosch

800 Series 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM8656UC
  • Item #7599725
  • Manufacturer Part #NGM8656UC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The full width continuous cast iron grate design makes sliding heavy pots easier around the cooking surface
  • A burner indicator light on the cooktop illuminates when at least one burner is on
  • The electronic re-ignition feature will automatically re-ignite the burner in case the flame goes out during use
  • ADA Compliant
  • The OptiSim® burner cap design is wider and thicker, offering more flame control at the lowest settings so you can simmer delicate sauces and melt chocolate without scorching
  • The seamless 1-piece stainless steel design makes clean-up simple while the low profile design offers an integrated look
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
No
BTU:
19000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
3-13/16 in
Ignition System:
Automatic
Installation Type:
Built-in
MBH:
19
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
UL Listed:
No
Volts:
120V
Watts:
360 W
Width:
37 in