800 Series 37 in. 600 cfm 3-Speed Convertible Downdraft in Stainless steel

Part #BHDD86050UC  |  Item #7556521

Call for Pricing EACH

Color/Finish:
Stainless Steel

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

AMP: 15

CFM: 600

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Slide

Depth: 2-3/4 in

Duct Shape: Round

Duct Size: 8 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 29-3/8 in

Hood Vent Type: Convertible

Indoor Outdoor: Indoor

Installation Type: Countertop

Material: Stainless Steel

Sones: 10.3

UL Listed: Yes

Volts: 120V

Width: 37 in