23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

Bosch Stainless Steel 23-9/16 in. 16 Place Settings Dishwasher
Bosch 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel
Manufacturer Part #SHXM88Z75N
You last purchased this on
 
Bosch

800 Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bosch Stainless Steel 23-9/16 in. 16 Place Settings Dishwasher
Bosch 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel
Manufacturer Part #SHXM88Z75N
Bosch

800 Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHXM98W75N
  • Item #7260423
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
39 dB
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Bar
Height:
33-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-9/16 in