23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
Bosch

800 Series DLX 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

800 Series DLX 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHP878WD5N
  • Item #7263541
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Collection:
800 Series DLX
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
42 dB
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Pocket
Height:
33-7/8 in
NSF Certified:
No
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
23-9/16 in