Bosch

800 Series DLX 23-3/4 x 33-7/8 x 23-9/16 in. 12A 42dB Undercounter Dishwasher with Bar Handle in White

Part #BSHX878ZD2N  |  Manufacturer Part #SHX878ZD2N

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

Collection: 800 Series DLX

Color Finish: White

Color Finish Category: Whites

Control Type: Touch

Decibel Rating dB : 42 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Bar

Height: 33-7/8 in

Installation Type: Built-in

Interior Light: No

NSF Certified: No

Number of Settings: 16

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 1440

Weight: 102

Width: 23-9/16 in